£0.58
Ex VAT
£0.70
Inc VAT
2 Variations Available
Product Details
Product Specification
Steel
Metric Fine Threaded
ISO 8676
Class 10.9
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 10.9 |
Head Shape | Hexagon Head |
Length | 60mm |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M14 |
UNSPSC Code | 31161620 |