noscriptQualfast M14x100 HEX HEAD BOLT (22mm A/F)BZP (GR-8.8) QFT-630-1886C | Cromwell Tools

Qualfast

M14x100 HEX HEAD BOLT (22mm A/F)BZP (GR-8.8)

SKU:

QFT6301886C

MPN:

QFT-630-1886C

£0.50

Ex VAT

£0.60

Inc VAT

IN STOCK (50+)

    Product Details

    Thread - Metric
    Material - Steel
    Class 8.8
    Zinc Plated


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driving Features

    Hexagon

    EAN

    8715492026385

    ECLASS Code

    23152114

    Grade

    8.8

    Head Shape

    Hexagon Head

    Length

    100mm

    Material

    Steel

    Standards Met

    DIN 931

    Surface Treatment

    Bright Zinc Plated

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M14

    UNSPSC Code

    31161620