SKU:
QFT6301414C
MPN:
QFT-630-1414C
£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Oversized Metric Thread ISO 4017
Steel Hot dip galvanised
Grade 8.8
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715492412386 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 35mm |
Material | Steel |
Surface Treatment | Hot Dip Galvanised |
Thread Direction | Right Hand |
Thread Size | M14 |
UNSPSC Code | 31161620 |