(Unbranded)

M16 X 70 HEX HEAD BOLT BZ P (10.9)

SKU:

CTL6306392M

MPN:

.

£1.27

Ex VAT

£1.52

Inc VAT

IN STOCK (50+)

    Product Details

    Metric Thread DIN931.
    Grade 10.9 Zinc-Plated.


    Product Specification
    Attribute
    Value

    Box Quantity

    25

    Brand

    (Unbranded)

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    10.9

    Head Shape

    Hexagon Head

    Length

    70mm

    Material

    Steel

    Standards Met

    DIN931

    Surface Treatment

    Bright Zinc Plated

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M16

    UNSPSC Code

    31161620