£1.17
Ex VAT
£1.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Galvanised for heavy duty rust protection. DIN 933.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 70mm |
Material | Steel |
Surface Treatment | Hot Dip Galvanised |
Thread Direction | Right Hand |
Thread Size | M16 |
UNSPSC Code | 31161620 |