£20.89
Ex VAT
£25.07
Inc VAT
46 Variations Available
Product Details
Product Specification
Metric Thread
Material steel
Class 8.8
DIN 609
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715494503440 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 105mm |
Material | Steel |
Standards Met | DIN 609 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M16 |
UNSPSC Code | 31161620 |