£128.79
Ex VAT
£154.55
Inc VAT
33 Variations Available
Product Details
Product Specification
• Zinc plating offers excellent corrosion resistance, prolonging the life of the bolt in various environmental conditions
• Grade 8.8 steel provides high tensile strength and performance under load, suitable for heavy-duty applications
• CE accredited ensuring compliance with European safety and performance standards, critical for structural applications
• Includes nut and washer for convenient and secure installation
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420626019 |
ECLASS Code | 23152114 |
Head Shape | Assembled Bolting Set |
Length | 35mm |
MFR Part No. | Z0333M620030 |
Standards Met | EN:ISO48/1:2007 |
Thread Size | M16 |
UNSPSC Code | 31161620 |