Qualfast

M16x30 HEX HEAD SET SCREW H/D GALV' (GR-8.8)

SKU:

QFT6301316C

MPN:

QFT-630-1316C

£0.58

Ex VAT

£0.70

Inc VAT

IN STOCK (50+)

    Product Details

    Metric Thread ISO 4017
    Steel Hot dip galvanised
    Class 8.8


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driving Features

    Hexagon

    EAN

    8715492410368

    ECLASS Code

    23152114

    Grade

    8.8

    Head Shape

    Hexagon Head

    Length

    30mm

    Material

    Steel

    Surface Treatment

    Hot Dip Galvanised

    Thread Direction

    Right Hand

    Thread Size

    M16

    UNSPSC Code

    31161620