£0.57
Ex VAT
£0.68
Inc VAT
4 Variations Available
Product Details
Product Specification
These metric sized, M16 threaded hexagon head bolts are suited for use when performing heavy duty tasks. Manufactured from grade 8.8 steel, the bolts are finished with a Bright Zinc Plating (BZP), the bolts can be purchased in varying lengths.
Features and Benefits
• Available in various lengths to suit your needs, all within M16 thread size
• Finished with a Bright Zinc Plating (BZP) for durability
• Manufactured from grade 8.8 steel for resilience
Typical Applications
• Manufacturing
• DIY
• Construction
Standards
• DIN 931
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 5036140033726 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 50mm |
Material | Steel |
Standards Met | DIN 931 |
Surface Treatment | Bright Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M16 |
UNSPSC Code | 31161620 |