Qualfast

M16x500 HEX HEAD BOLT A4 (GR-70)

SKU:

QFT6305317V

MPN:

QFT-630-5317V

£54.07

Ex VAT

£64.88

Inc VAT

OUT OF STOCK

    Product Details

    Thread - Metric
    Material - Stainless Steel A4
    Minimum Grade - 70


    Product Specification
    Attribute
    Value

    Box Quantity

    10

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23152114

    Grade

    70

    Head Shape

    Hexagon Head

    Length

    500mm

    Material

    Stainless Steel

    Material Grade

    A4

    Standards Met

    DIN 931

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M16

    UNSPSC Code

    31161620