£0.65
Ex VAT
£0.78
Inc VAT
2 Variations Available
Product Details
Product Specification
Thread - Metric
Material - Steel
Class - 8.8
Surface Treatment - Hot Dip Galvanized
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715492411280 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 55mm |
Material | Steel |
Standards Met | DIN 931 |
Surface Treatment | Hot Dip Galvanised |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M16 |
UNSPSC Code | 31161620 |