£27.19
Ex VAT
£32.63
Inc VAT
201 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420926683 |
ECLASS Code | 23152114 |
Head Shape | High Tensile Bolt |
Length | 65mm |
MFR Part No. | Z0289M630160 |
Standards Met | DIN931 |
Thread Size | M20 |
UNSPSC Code | 31161620 |