£216.79
Ex VAT
£260.15
Inc VAT
46 Variations Available
Product Details
Product Specification
• A2 stainless steel offers excellent corrosion resistance, making the bolts suitable for harsh environments
• Hexagon head provides easy installation with standard tools, enhancing work efficiency
• Meets DIN 931 standards, ensuring high-quality manufacturing for reliability and consistency in applications
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 4043377080677 |
ECLASS Code | 23152114 |
Head Shape | High Tensile Bolt |
Length | 140mm |
MFR Part No. | 0600M640130 |
Standards Met | DIN 931 |
Thread Size | M20 |
UNSPSC Code | 31161620 |