£5.19
Ex VAT
£6.23
Inc VAT
3 Variations Available
Product Details
Product Specification
These medium-duty hex head bolts are made from metric grade 8.8 steel with a zinc plate finish for enhanced durability. The partially threaded design provides good alignment and additional strength.
Features and Benefits
• Zinc flake finish for corrosion-resistance in wet environments
• Chemical resistant for a longer service life
• High tensile strength to withstand impact and force
Standards
• DIN 931
Typical Applications
• Manufacturing
• Construction
• Repair
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715494288019 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 130mm |
Material | Steel |
Standards Met | DIN 931 |
Surface Treatment | Zinc Flake |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M20 |
UNSPSC Code | 31161620 |