SKU:
MTE6300502W
MPN:
G0333M640045
£119.49
Ex VAT
£143.39
Inc VAT
32 Variations Available
Product Details
Product Specification
• Hot dip galvanised to provide a thick, durable coating that resists corrosion even in harsh environments, ensuring longevity and structural integrity
• Grade 8.8 steel offers high tensile strength and performance under stress, suitable for heavy-duty applications
• CE accreditation ensures the bolts meet strict European safety and performance standards crucial for construction projects
• Comprehensive sets include bolts, gr10 nuts, and washers, providing a complete solution for structural connections that require high load-bearing capacity and reliability
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420625913 |
ECLASS Code | 23152114 |
Head Shape | High Tensile Bolt |
Length | 50mm |
MFR Part No. | G0333M640045 |
Standards Met | EN:ISO48/1:2007 |
Thread Size | M20 |
UNSPSC Code | 31161620 |