£111.79
Ex VAT
£134.15
Inc VAT
2 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 4043377090096 |
ECLASS Code | 23152114 |
Head Shape | High Tensile Bolt |
Length | 0mm |
MFR Part No. | 0601M640080 |
Standards Met | DIN 934 |
Thread Size | M3 |
UNSPSC Code | 31161620 |