£34.79
Ex VAT
£41.75
Inc VAT
1188 Variations Available
Product Details
Product Specification
• High tensile grade steel provides high tensile strength for heavy-duty applications, reducing the risk of breakage under stress
• Standard compliance meets DIN931 specifications ensuring consistent quality and compatibility with standard tools and equipment
• Self-colour finish offers a natural steel appearance which is ideal for applications where plating or coating is not required, simplifying maintenance
• Diverse sizes available in a range of lengths and diameters to accommodate different mechanical and structural needs
Attribute | Value |
---|---|
Box Quantity | 4 |
Brand | MetalMate |
EAN | 5050420587303 |
ECLASS Code | 23152114 |
Length | 270mm |
Material Grade | 8.8 |
MFR Part No. | 0317M660270 |
Standards Met | DIN931 |
Thread Size | M24 |
UNSPSC Code | 31161620 |