£5.39
Ex VAT
£6.47
Inc VAT
Product Details
Product Specification
Metric Thread
EN 15048
Class 8.8
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715494441919 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 90mm |
Material | Steel |
Standards Met | ISO 4014 ISO 4032 |
Surface Treatment | Zinc Plated |
Thread Direction | Right |
Thread Size | M27 |
UNSPSC Code | 31161620 |