£3.79
Ex VAT
£4.55
Inc VAT
24 Variations Available
Product Details
Product Specification
• Made from grade 8.8 high tensile steel, providing high strength and resistance to shearing forces
• Conforms to DIN933 standards ensuring international grade quality and consistency
• Fully threaded to ensure maximum thread engagement and even distribution of load across the fastening
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | (Unbranded) |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 10mm |
Material | Steel |
MFR Part No. | 01010.030.010 |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M3 |
UNSPSC Code | 31161620 |