£43.99
Ex VAT
£52.79
Inc VAT
463 Variations Available
Product Details
Product Specification
• Made from grade 8.8 high tensile steel, providing high strength and resistance to shearing forces
• Conforms to DIN933 standards ensuring international grade quality and consistency
• Fully threaded to ensure maximum thread engagement and even distribution of load across the fastening
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
EAN | 5050420640756 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 12mm |
Material | High Tensile Steel |
MFR Part No. | 0318M390012 |
Standards Met | DIN933 |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161620 |