£2.59
Ex VAT
£3.11
Inc VAT
8 Variations Available
Product Details
Product Specification
Metric Thread
Bright Zinc plated
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715492029263 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 20mmmm |
Material | Steel |
Surface Treatment | Bright Zinc Plated |
Thread Direction | Right Hand |
Thread Size | M3 |
UNSPSC Code | 31161620 |