£3.99
Ex VAT
£4.79
Inc VAT
17 Variations Available
Product Details
Product Specification
Metric Thread DIN933.
Grade 8.8 Zinc Plated.
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | (Unbranded) |
Driving Features | Hexagon |
EAN | 5014196303734 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 20mm |
Material | Steel |
MFR Part No. | 01210.040.020 |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M4 |
UNSPSC Code | 31161620 |