£98.99
Ex VAT
£118.79
Inc VAT
154 Variations Available
Product Details
Product Specification
• Zinc plated options offer either enhanced corrosion resistance
• Conformance to DIN 931 guarantees that the bolts meet international standards for dimensions and strength
• Grade 8.8 steel provides a good balance of toughness and hardness, suitable for heavy-duty applications
Attribute | Value |
---|---|
Box Quantity | 5 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420643122 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Length | 120mm |
MFR Part No. | Z0317M750120 |
Standards Met | DIN931 |
Surface Treatment | Bright Zinc Plated |
Thread Size | M48 |
UNSPSC Code | 31161620 |