SKU:
MTE6020969G
MPN:
Z1149M450012
£57.49
Ex VAT
£68.99
Inc VAT
48 Variations Available
Product Details
Product Specification
• Zinc plating enhances the screw's durability and longevity in various environmental conditions
• Grade 14.9 steel offers superior tensile strength, ideal for heavy-duty applications
• Plain cup point provides a stable, secure grip without damaging surfaces, ideal for set positions
• Hexagon socket allows for easy installation in tight spaces, ensuring reliability and ease of use
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420907835 |
ECLASS Code | 23152114 |
Head Shape | Socket Set Screw |
Length | 20mm |
MFR Part No. | Z1149M450012 |
Standards Met | DIN916 |
Thread Size | M4 |
UNSPSC Code | 31161620 |