£15.49
Ex VAT
£18.59
Inc VAT
53 Variations Available
Product Details
Product Specification
• Brass construction offers good corrosion resistance and electrical conductivity
• Hexagon head enables higher torque application with a wrench or socket and provides ample load distribution
• Fully threaded, allowing for secure fastening with variable depth engagement, suitable for a variety of material thicknesses and application needs
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
EAN | 5050420037044 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 25mm |
Material Grade | Brass |
MFR Part No. | 1471M450020 |
Standards Met | DIN 933 |
Thread | Metric |
Thread Size | M4 |
UNSPSC Code | 31161620 |