£5.29
Ex VAT
£6.35
Inc VAT
12 Variations Available
Product Details
Product Specification
Polyamide (nylon) Class PA 6.6
Metric Threaded
ISO 4017
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | PA 6.6 |
Head Shape | Hexagon Head |
Length | 20mm |
Material | Nylon |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M4 |
UNSPSC Code | 31161620 |