noscriptQualfast M4x25 HEX HEAD SET SCREW BZP (GR-8.8) 6301018Q | Cromwell Tools

Qualfast

M4x25 HEX HEAD SET SCREW BZP (GR-8.8)

SKU:

QFT6301018Q

MPN:

6301018Q

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (8)

    Product Details

    Metric Thread
    Bright Zinc plated


    Product Specification
    Attribute
    Value

    Box Quantity

    500

    Brand

    Qualfast

    Driving Features

    Hexagon

    EAN

    5036140032743

    ECLASS Code

    23152114

    Grade

    8.8

    Head Shape

    Hexagon Head

    Length

    25mmmm

    Material

    Steel

    Surface Treatment

    Bright Zinc Plated

    Thread Direction

    Right Hand

    Thread Size

    M4

    UNSPSC Code

    31161620