£5.19
Ex VAT
£6.23
Inc VAT
142 Variations Available
Product Details
Product Specification
Thread - Metric
Material - Steel
Class 8.8
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715492024671 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 35mm |
Material | Steel |
Standards Met | DIN 931 |
Surface Treatment | Bright Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M4 |
UNSPSC Code | 31161620 |