£10.49
Ex VAT
£12.59
Inc VAT
108 Variations Available
Product Details
Product Specification
• Constructed from A2 stainless steel, providing excellent corrosion resistance and durability
• Hexagon head design facilitates easy driving and removal with standard tools, enhancing efficiency
• Fully threaded, offering strong grip and load distribution, ideal for securing materials firmly
• Suitable for both indoor and outdoor use, even in humid or marine environments where corrosion resistance is essential
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 4043377091482 |
ECLASS Code | 23152114 |
Head Shape | High Tensile Bolt |
Length | 10mm |
MFR Part No. | 0601M450050 |
Standards Met | DIN 933 |
Thread Size | M5 |
UNSPSC Code | 31161620 |