£6.29
Ex VAT
£7.55
Inc VAT
370 Variations Available
Product Details
Product Specification
• Crafted from grade 8.8 steel offers excellent corrosion resistance, extending the life of the fasteners even under harsh conditions
• Fully threaded, providing maximum grip length and enabling the screw to hold materials together more securely
• DIN933 standard compliance ensures compatibility and reliability across a wide range of industrial components and machinery
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
EAN | 5050420174497 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 10mm |
MFR Part No. | Z0318M450008 |
Thread | Metric |
Thread Size | M4 |
UNSPSC Code | 31161620 |