£0.21
Ex VAT
£0.25
Inc VAT
2 Variations Available
Product Details
Product Specification
Class 70
Slotted
Stainless Steel A4
DIN ≈933
Metric
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Slotted |
ECLASS Code | 23152114 |
Grade | 304 |
Head Shape | Hexagon Head |
Length | 16mm |
Material | Stainless Steel |
Material Grade | A4 |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M5 |
UNSPSC Code | 31161620 |