MetalMate

M5x20 A2 HEX HEAD SET SCREWDIN933, Box of 500

SKU:

MTE6300603T

MPN:

0601M470020

£20.49

Ex VAT

£24.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Constructed from A2 stainless steel, providing excellent corrosion resistance and durability
    • Hexagon head design facilitates easy driving and removal with standard tools, enhancing efficiency
    • Fully threaded, offering strong grip and load distribution, ideal for securing materials firmly
    • Suitable for both indoor and outdoor use, even in humid or marine environments where corrosion resistance is essential


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    4043377091369

    ECLASS Code

    23152114

    Head Shape

    High Tensile Bolt

    Length

    25mm

    MFR Part No.

    0601M470020

    Standards Met

    DIN 933

    Thread Size

    M5

    UNSPSC Code

    31161620