£17.49
Ex VAT
£20.99
Inc VAT
298 Variations Available
Product Details
Product Specification
• High tensile grade steel provides exceptional strength and durability, ensuring a secure hold for heavy-duty applications
• Fully threaded to maximise thread engagement for improved load distribution and enhanced holding power
• Self-colour finish offers a natural steel appearance with reduced processing, ideal for situations where plating is unnecessary
• DIN 933 standard compliance guarantees compatibility and consistency across all industrial applications
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
EAN | 5050420634755 |
ECLASS Code | 23152114 |
Grade | 10.9 |
Head Shape | High Tensile Set |
Length | 25mm |
Material | Steel |
MFR Part No. | 0290M470025 |
Standards Met | DIN933 |
Surface Treatment | Plain |
Thread Size | M5 |
UNSPSC Code | 31161620 |