£32.79
Ex VAT
£39.35
Inc VAT
16 Variations Available
Product Details
Product Specification
• Nylon construction provides a lightweight, corrosion-resistant, and non-conductive alternative to metal screws
• Fully threaded, maximising grip length within the mating material, ensuring a secure fit across the entire length of the screw
• Hexagon head enables easy driving with standard tools while ensuring high torque capability
• DIN 933 compliance assures uniformity and quality in thread form and dimensional accuracy, providing reliable and predictable performance
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
EAN | 5050420357487 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 40mm |
Material Grade | Nylon |
MFR Part No. | 1486M470030 |
Standards Met | DIN 933 |
Thread | Metric |
Thread Size | M5 |
UNSPSC Code | 31161620 |