£4.69
Ex VAT
£5.63
Inc VAT
9 Variations Available
Product Details
Product Specification
•Hexagon Head
•ISO Metric Thread
•Class 8.8 - Medium tensile Strength carbon steel, quenched and tempered
•'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use
•Min. Proof Load 580 MPA
•DIN 933 / EN 24017 / ISO 4017
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715492013156 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon |
Length | 40mm |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M5 |
UNSPSC Code | 31161620 |