£22.49
Ex VAT
£26.99
Inc VAT
27 Variations Available
Product Details
Product Specification
Metric Threaded
ISO 4017
Brass Cu2/Cu3
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | CU2/CU3 |
Head Shape | Hexagon Head |
Length | 10mm |
Material | Brass |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M6 |
UNSPSC Code | 31161620 |