£8.99
Ex VAT
£10.79
Inc VAT
25 Variations Available
Product Details
Product Specification
Hex Flange Head Bolt,
Metric,
Steel - Grade 8.8,
ZY (Zinc Yellow Passivated)
DIN 6921
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon with Flange |
Length | 16mm |
Material | Steel |
Standards Met | DIN 6921 |
Surface Treatment | Zinc Plated Zinc Plated Yellow Passivated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M6 |
UNSPSC Code | 31161620 |