£27.58
Ex VAT
£33.10
Inc VAT
5 Variations Available
Product Details
Product Specification
Hexagon bolt with flange, fully threaded
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 70 |
Head Shape | Hexagon Head |
Length | 20mm |
Material | Stainless Steel |
Material Grade | A2 |
Standards Met | DIN 6921 EN 1665 ISO 4162 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M6 |
UNSPSC Code | 31161620 |