£6.49
Ex VAT
£7.79
Inc VAT
19 Variations Available
Product Details
Product Specification
Hexagon Head Bolts, Metric
BZP Bright Zinc Plated - Grade 8.8
Flanged Serrated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 20mm |
Material | Steel |
Standards Met | DIN 6921 DIN EN 1665 |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M6 |
UNSPSC Code | 31161620 |