£11.79
Ex VAT
£14.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Metric threaded
ISO 4017
Surface Treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Steel
Class 10.9
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 10.9 |
Head Shape | Hexagon Head |
Length | 30mm |
Material | Steel |
Surface Treatment | Zinc Flake |
Thread Direction | Right Hand |
Thread Size | M6 |
UNSPSC Code | 31161620 |