£7.49
Ex VAT
£8.99
Inc VAT
13 Variations Available
Product Details
Product Specification
Carriage Bolt with Nut,
Metric,
Steel Grade 4.6,
BZP (Bright Zinc Plated),
DIN 603/555
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Self locking |
ECLASS Code | 23152114 |
Grade | 4.6 |
Head Shape | Round |
Length | 40mm |
Material | Steel |
Standards Met | ASME B18.5.2.3M BS 4933 DIN 605/555 ISO 8677 NF E25-402 |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161620 |