SKU:
MTE6020969Y
MPN:
Z1149M490040
£165.49
Ex VAT
£198.59
Inc VAT
48 Variations Available
Product Details
Product Specification
• Zinc plating enhances the screw's durability and longevity in various environmental conditions
• Grade 14.9 steel offers superior tensile strength, ideal for heavy-duty applications
• Plain cup point provides a stable, secure grip without damaging surfaces, ideal for set positions
• Hexagon socket allows for easy installation in tight spaces, ensuring reliability and ease of use
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420908146 |
ECLASS Code | 23152114 |
Head Shape | Socket Set Screw |
Length | 8mm |
MFR Part No. | Z1149M490040 |
Standards Met | DIN 916 |
Thread Size | M8 |
UNSPSC Code | 31161620 |