£16.09
Ex VAT
£19.31
Inc VAT
201 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420925976 |
ECLASS Code | 23152114 |
Head Shape | High Tensile Bolt |
Length | 55mm |
MFR Part No. | Z0289M490050 |
Standards Met | DIN931 |
Thread Size | M6 |
UNSPSC Code | 31161620 |