Qualfast

M6x55 HEX HEAD BOLT BZP (GR-8.8)

SKU:

QFT6301848K

MPN:

QFT-630-1848K

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (4)

    Product Details

    Thread - Metric
    Material - Steel
    Class 8.8
    Zinc Plated


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon

    EAN

    8715492024930

    ECLASS Code

    23152114

    Grade

    8.8

    Head Shape

    Hexagon Head

    Length

    55mm

    Material

    Steel

    Standards Met

    DIN 931

    Surface Treatment

    Bright Zinc Plated

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M6

    UNSPSC Code

    31161620