£8.19
Ex VAT
£9.83
Inc VAT
13 Variations Available
Product Details
Product Specification
Metric
Material - Zinc-Plated
Class - 8.8
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 5036140033511 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 60mm |
Material | Steel |
Standards Met | DIN 931 |
Surface Treatment | Bright Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M6 |
UNSPSC Code | 31161620 |