Qualfast

M6x70 HEX HEAD SET SCREW BZP (GR-8.8)

SKU:

QFT6301036J

MPN:

6301036J

£0.10

Ex VAT

£0.12

Inc VAT

IN STOCK (24)

    Product Details

    These ISO Metric Threaded set screws are available in metric sizes, all with an M6 thread size. Manufactured from grade 8.8 steel, each product is finished with a BZP (Bright Zinc Plating) and meets all necessary industry standards and has a minimum proof load of 580 MPA.


    Features and Benefits
    • Manufactured from grade 8.8 steel for optimum durability and strength
    • Set screws are ideal for multi-purpose and effective fastening
    • Available in a range of lengths to suit your specific needs
    • Bright Zinc Plating (BZP) bolsters resistance to corrosion as well as wear and tear


    Typical Applications
    • DIY
    • Engineering
    • Construction


    Standards
    • EN 24017
    • ISO 4017
    • DIN 933


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon

    EAN

    5036140032965

    ECLASS Code

    23152114

    Grade

    8.8

    Head Shape

    Hexagon Head

    Length

    70mm

    Material

    Steel

    Surface Treatment

    Bright Zinc Plated

    Thread Direction

    Right Hand

    Thread Size

    M6

    UNSPSC Code

    31161620