£0.08
Ex VAT
£0.10
Inc VAT
8 Variations Available
Product Details
Product Specification
Metric Thread
ISO 4017
Grade 8.8
Zinc plated yellow passivated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715492036346 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 20mm |
Material | Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread Direction | Right Hand |
Thread Size | M7 |
UNSPSC Code | 31161620 |