£0.28
Ex VAT
£0.34
Inc VAT
25 Variations Available
Product Details
Product Specification
Metric Thread DIN931.
Grade 8.8 Zinc-Plated.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
Driving Features | Hexagon |
EAN | 5014196301785 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 90mm |
Material | Steel |
MFR Part No. | 01200.080.090 |
Standards Met | ASME B18.2.3.1M DIN 931 ISO 4043 |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161620 |