£11.79
Ex VAT
£14.15
Inc VAT
45 Variations Available
Product Details
Product Specification
Metric Thread ISO 4017
Steel Hot dip galvanised
Class 8.8
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715492409997 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 12mm |
Material | Steel |
Surface Treatment | Hot Dip Galvanised |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161620 |