£19.49
Ex VAT
£23.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Metric Thread
ISO 4017 Steel
Class 8.8
Steel
Zinc flake Cr6+free - ISO 10683 flZnnc
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715494276412 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Length | 12mm |
Material | Steel |
Surface Treatment | Zinc Flake |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161620 |